Zoro Homepage

Super Sticky Big Note, 11 in. x 11 in., Yellow, 30 Sheets/Pad, 3PK

  • Mfr # 7100160818

  • Zoro # G012451538


product price: $41.69
/pk 3, $13.90/ea

Key Features

Color
Yellow
Body Material
Paper, Not Printed
Includes
3 Pads (30 Sheets Per Pad)
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100160818
Zoro #
G012451538
UPC #
194629125913
Country of Origin
United States

Details

Color
Yellow
Body Material
Paper, Not Printed
Includes
3 Pads (30 Sheets Per Pad)
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Think Big! Ignite your creativity with Post-it Super Sticky Big Notes. These bright and colorful pads are designed to help you visualize your ideas with sheets that can be displayed on smooth, vertical surfaces. Large in size, yet easily portable. Use Post-it Super Sticky Big Notes to bring your big ideas to life. Sheets measure 11in x 11in. Each pad has 30 self stick sheets. Sold as a pack of 3 pads.


  • Large, 11 in. x 11 in., Bright Yellow
  • Stick and re-stick Post-it® Super Sticky Notes as you move throughout your day
  • The Post-it® Notes you love in large sizes designed to help teams find solutions to any challenge - together
  • Use with Post-it® Super Sticky Notes to brainstorm ideas, build business plans, manage projects, train or educate teams or students
  • 30 sheets/pad, 3 pads/pack

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.