Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Sticky Notes, 3 x 3, Mulberry, 90 Sheets/Pad, 5PK

  • Mfr # 654-5SSCG

  • Zoro # G715960405


product price: $12.99
/pk 5, $2.60/ea

Key Features

Number of Sheets
90
Color
Mulberry
Sheet Size
3 x 3
Body Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-5SSCG
Zoro #
G715960405
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3 x 3

Details

Number of Sheets
90
Color
Mulberry
Item
Super-Sticky Pads
Body Material
Paper

Description

Experience the power of 2X stickiness. Super Sticky Notes stick to practically everything, everywhere! Revolutionary technology ensures your notes will stick securely to most surfaces yet remove cleanly! Versatile and essential, they're the perfect solution for lists, reminders, color-coding, labeling, brainstorming, storyboarding and even mural art. As they adhere firmly to walls, windows, doors, worksurfaces, mirrors and more, you can stick and restick them wherever they're most likely to be noticed. To enhance your note-taking experience, download the free Post-it App to your smartphone or tablet and instantly capture, save and share your important notes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.