Zoro Homepage

Super Sticky Notes, 3in. x 3in., Miami Collection, 3 Pads Per Set, 6PK

  • Mfr # 3321SSAN

  • Zoro # G605262657


product price: $24.49
/pk 18, $1.36/ea

Key Features

Color
Assorted
Rule
Unruled
Size
3" Width x 3" Length
Bowl Shape
Square
Body Material
Paper, Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3321SSAN
Zoro #
G605262657
UPC #
194629070190
Country of Origin
United States

Dimensions

Size
3" Width x 3" Length

Details

Item
Adhesive Note
Color
Assorted
Rule
Unruled
Bowl Shape
Square
Body Material
Paper, Adhesive
Features
Self-adhesive
Flag/Note Quantity
135
Application/Usage
Reminder
Number of Sheets per Pad
45

Description

Post-it Super Sticky Notes in 3" x 3" size hold stronger and longer, yet removes cleanly. The size is great for a quick reminder to a co-worker. A World of Color Marrakesh Collection conveys the genuine energy and movement found in this desert jewel. All Post-it Notes are recyclable. The paper in Post-it Notes is sourced from certified, renewable and responsibly managed forests. Includes 3 pads/pack, 45 sheets/pad, for a total of 135 sheets/pack. Sold as 6 packs for a total of 18 pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.