Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Super Sticky Notes, 3x3 In., Yellow, PK192 654-24SSCP

Super Sticky Notes, 3x3 In., Yellow, PK192 (Discontinued)

  • Mfr # 654-24SSCP
  • Zoro # G5989356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-24SSCP
Zoro #
G5989356
UPC #
00051131966345
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Item
Super Sticky Notes
Color
Canary Yellow
Number of Sheets
90
Rule
Plain

Description

Super Sticky Notes, 3 In. x 3 In., Plain, Color Canary Yellow, Number of Sheets 90, Package Quantity 192

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.