Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Super Sticky Notes, 3x3, Marrakesh, PK12 DS330-SSVA

Super Sticky Notes, 3x3, Marrakesh, PK12 (Discontinued)

  • Mfr # DS330-SSVA
  • Zoro # G5380006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS330-SSVA
Zoro #
G5380006
UPC #
00051131966390
Country of Origin
China

Dimensions

Size
3" x 3"

Details

Item
Pop-Up Super Sticky Notes and Dispenser
Color
Assorted Marrakesh and Rio De Janeiro
Number of Sheets
90
Rule
Plain
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified

Description

Pop-Up Super Sticky Notes and Dispenser, 3 in x 3 in, Color Assorted Marrakesh and Rio De Janeiro, Rule Plain, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.