Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Sticky Notes, 3x5 In., Yellow, PK12

  • Mfr # 655-12SSCY

  • Zoro # G5379936


product price: $22.15
/pk 12, $1.85/ea

Key Features

Number of Sheets
90
Rule
Unruled
Size
3 in x 5 in
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Sheets per Pad
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-12SSCY
Zoro #
G5379936
UPC #
00021200531231
Country of Origin
United States

Dimensions

Size
3 in x 5 in

Details

Item
Sticky Notes
Color
Yellow
Number of Sheets
90
Rule
Unruled
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Sheets per Pad
90
Pads per Pack
12
Adhesion
Super Sticky

Description

Sticky Notes, 3 in x 5 in, Adhesion Super Sticky, Color Yellow, Sheets per Pad 90, Rule Unruled, Pads per Pack 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.