Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Super Sticky Notes, 4x5 In., Assorted, PK4 7679-4

Super Sticky Notes, 4x5 In., Assorted, PK4 (Discontinued)

  • Mfr # 7679-4
  • Zoro # G1009565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7679-4
Zoro #
G1009565
UPC #
00021200705960
Country of Origin
United States

Dimensions

Size
4 in x 5 in

Details

Item
Super Sticky Notes
Color
Rio De Janeiro
Legend
Important Message
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Number of Sheets
50
Rule
Lined

Description

Super Sticky Notes, 4 in x 5 in, Color Rio De Janeiro , Rule Lined, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.