Super Sticky Notes, 4x6 In., Yellow, PK5
Mfr # 660-5SSCY
Zoro # G1209406
product price: $14.19
/pk 5, $2.84/eaKey Features
Color
Yellow
Number of Sheets
90
Rule
Ruled
Size
4 in x 6 in
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660-5SSCY
Zoro #
G1209406
UPC #
00021200531248
Country of Origin
United States
Dimensions
Size
4 in x 6 in
Details
Item
Sticky Notes
Color
Yellow
Number of Sheets
90
Rule
Ruled
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Pads per Pack
5
Recycled Content
0 %
Sheets per Pad
90
Adhesion
Super Sticky
Description
Sticky Notes, 4 in x 6 in, Adhesion Super Sticky, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 90, Rule Ruled, Pads per Pack 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.