Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Sticky Notes, Summer Joy Collection, 4in. x 6in., Lined, 3PK

  • Mfr # 660-3SSJOY

  • Zoro # G915993395


product price: $22.45
/pk 3, $7.48/ea

Key Features

Body Material
Paper
Color
Citron, Papaya Fizz, Power Pink
Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
3-Pads/Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-3SSJOY
Zoro #
G915993395
UPC #
68060468970
Country of Origin
United States

Details

Body Material
Paper
Color
Citron, Papaya Fizz, Power Pink
Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
3-Pads/Pack

Description

Post-it Super Sticky Notes in 4 in x 6 in feature 2x the sticking power. Use for notes or reminders on doors, windows or walls. Lined notes are great for to-do lists or long messages. Unique adhesive reliably sticks and re-sticks so your message can stay front and center. Move your notes with you throughout the day. The Summer Joy collection sets the tone for warm weather memories all year long. Fun colors Citron, Papaya Fizz and Power Pink will ensure your lists stand out. Post-it Super Sticky Notes are recyclable and the paper in Post-it Super Sticky Notes is sourced from certified, renewable and responsibly managed forests. 3-Pads/Pack, 90-Sheets/Pad.


  • Post-it® Super Sticky Notes have 2X the sticking power
  • Post-it® Super Sticky Notes stick and re-stick so your thoughts get noticed
  • Use for reminders on doors, windows and walls
  • Post-it® Super Sticky Notes are recyclable and the paper in Post-it® Super Sticky Notes is sourced from certified, renewable and responsibly managed forests

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.