Super Sticky Pads in Energy Boost Collection Colors, 3 x 3, Limeade, 90 Sheets/Pad, 5PK

  • Mfr # 654-5SSLE

  • Zoro # G715509956


product price: $12.99
/pk 5, $2.60/ea

Key Features

Number of Sheets
90
Body Material
Paper
Sheet Size
3 x 3
Color
Limeade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654-5SSLE
Zoro #
G715509956
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3 x 3

Details

Number of Sheets
90
Body Material
Paper
Item
Super-Sticky Pads
Color
Limeade

Description

Experience the power of 2X stickiness and get the creative juices flowing with the bright, playfully dynamic colors of the Energy Boost Collection. Super Sticky Notes stick to practically everything, everywhere, and these vibrant, spirited colors can brighten your mood and your messages! Revolutionary technology ensures your notes will stick securely to most surfaces yet remove cleanly. Versatile and essential, they're the perfect solution for lists, reminders, color-coding, labeling, brainstorming, storyboarding and even mural art. As they adhere firmly to walls, windows, doors, worksurfaces, mirrors and more, you can stick and restick them wherever they're most likely to be noticed. To enhance your note-taking experience, download the free Post-it App to your smartphone or tablet and instantly capture, save and share your important notes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.