Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK44, 44PK 686-2GO

Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK44, 44PK (Discontinued)

  • Mfr # 686-2GO
  • Zoro # G105674769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-2GO
Zoro #
G105674769
UPC #
21200527883
Country of Origin
United States

Dimensions

Width
2"
Height
1.5"

Details

Tab Cuts Visible
1/5-Cut
Features
Solid Color 2" x 1.5" Tabs
Material
Self-Stick Note Paper
Color
Assorted
Index Tabs - Item
File Inserts/Tabs
Type
All-Purpose Tabs
Assortment Color
Green; Orange

Description

Here's a simple way to get files organized, labeled and color-coded in one easy package so you can find what you need quickly. Secure, striped, self-stick tabs offer quick and easy tabbing and indexing. Easy to write on and simple to remove, replace or reposition. Use them to label file folders, expanding files and project files. Great for flagging pages in notebooks, books and catalogs. Packaged in a pop-up dispenser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.