Zoro Homepage

Tabs and Flags Combo Pack, 100 0.47in Flags, 36 1in Tabs, Assorted Colors

  • Mfr # 686-COMBO1

  • Zoro # G715960627


product price: $10.09
/ea

Key Features

Color
Blue, Green, Orange, Red, Yellow
Overall Width
0.47'; 1 in
Overall Height
1.7 in; 1.5 in
Size
0.47 x 1.7; 1 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-COMBO1
Zoro #
G715960627
UPC #
76308907792
Country of Origin
United States

Dimensions

Overall Width
0.47'; 1 in
Overall Height
1.7 in; 1.5 in
Size
0.47 x 1.7; 1 x 1.5

Details

Item
Standard Page Flags
Color
Blue, Green, Orange, Red, Yellow

Description

Highlight what is important wherever you are! This handy portable pack helps call attention to specific information when you are on the go. Durable Tabs are ideal for quick and easy indexing, filing and labeling. Great for folders, notebooks and planners. Easy to write on. Extra thickness prevents wear and tear. Contains 100 Flags, 20 of each of five colors and 36 Tabs, 12 of each of three colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.