Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tabs, Assorted Primary Colors, 24 Per Pack, 6 Packs, 144PK

  • Mfr # 686-F1

  • Zoro # G512451540


product price: $37.15
/pk 144, $0.26/ea

Key Features

Material
Plastic, Adhesive
Color
Red, Yellow, Blue, Green
Includes
144 Tabs
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-F1
Zoro #
G512451540
UPC #
194629130245
Country of Origin
United States

Details

Material
Plastic, Adhesive
Color
Red, Yellow, Blue, Green
Includes
144 Tabs
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Post it Tabs in 2 inch size create necessary order by easily organizing file folders. Lined color bars give you flexibility to organize by color. They are durable, you can write on them, and reposition as needed. They are also great for planners, notebooks and file folders. They stick securely and remove cleanly. Assorted primary colors. Each pack includes 24 tabs in 4 colors. Sold as 6 packs for a total of 144 tabs.


  • Durable, writable, repositionable
  • Post-it® Tabs create necessary order by allowing you to easily organize
  • The dispenser keeps Tabs organized and easy to find
  • Extra thickness prevents wear and tear
  • Measures 2" x 1.5"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.