Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Two Angled Tabs, Color Bar, 1/5-Cut Tabs, White, 2in Wide, PK50 686A-50WH

Two Angled Tabs, Color Bar, 1/5-Cut Tabs, White, 2in Wide, PK50 (Discontinued)

  • Mfr # 686A-50WH
  • Zoro # G8240604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
686A-50WH
Zoro #
G8240604
UPC #
51141236810
Country of Origin
United States

Dimensions

Width
2"
Height
1.5"

Details

Item
File Inserts/Tabs
Color
White
Tab Type
All-Purpose Tabs
Material
Self-Stick Note Paper
Tab Cut
1/5-Cut
Features
Color Bar Tabs
Weight
0.05 lbs
File Insert/Tab Type
All-Purpose Tabs
Tab Material
Self-Stick Note Paper

Description

Post-it® Tabs 2" Angled Tabs, Color Bar, 1/5-Cut Tabs, White, 2" Wide, 50/Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.