Tabs with Dispenser, 1in Wide, Aqua, Lime, Red, Yellow, 88PK

  • Mfr # 686ALYR1IN

  • Zoro # G415960590


product price: $12.39
/pk 88, $0.14/ea

Key Features

Color
Aqua, Lime, Red, Yellow
Size
1 x 1.5
Overall Width
1 in
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686ALYR1IN
Zoro #
G415960590
UPC #
-
Country of Origin
United States

Dimensions

Size
1 x 1.5
Overall Width
1 in
Overall Height
1.5 in

Details

Color
Aqua, Lime, Red, Yellow
Item
Standard Page Flags

Description

Post-it Tabs create necessary order by easily organizing planners and calendars into sections. Solid color bars give you flexibility to organize by color. Tabs are durable, you can write on them, and reposition as needed. They are also great for planners, binders and file folders. Tabs stick securely and remove cleanly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.