
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652
Zoro #
G5026659
UPC #
021200178443
Country of Origin
United States
Dimensions
Width
0.33"
Length
700"
Details
Item
Correction Tapes
Color
Clear
Paper Weight
0.054 lbs
Product Type
Tape,Post-It,1/3"X700"
Material
Paper
Weight
0.054 lbs
Cover Color
Clear
Body Material
Paper
Line Coverage
2
Description
Tape,Post-It,1/3 In.X700 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.