
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
658
Zoro #
G5026047
UPC #
021200178450
Country of Origin
United States
Dimensions
Width
1"
Length
700"
Details
Item
Tape,Post-It,1"X700"
Color
Clear
Material
Paper
Weight
0.131 lbs
Description
Tape,Post-It,1 In.X700 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.