
Transparent Notes, 2.88" x 5.88", Clear, 36 Sheets/Pad
Mfr # 636-TRSPT
Zoro # G523333873
product price:Â $6.99
/eaKey Features
Material
Plastic Film
Shape
Rectangular
Color
Clear
Rule
Unruled
Number of Sheets
36 per Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
636-TRSPT
Zoro #
G523333873
UPC #
68060498830
Country of Origin
United States
Dimensions
Sheet Size
2.88 in x 5.88 in
Details
Material
Plastic Film
Shape
Rectangular
Color
Clear
Rule
Unruled
Number of Sheets
36 per Pad
Recycled Content
55%
Item
Transparent Notes
Description
Post-it Transparent Notes are ideal for use in books, files, crafting projects and more-anywhere you need to make notes on items but easily see underneath. They're particularly useful for textbooks and manuals. Rather than just highlight an important passage, highlight it and note any important information, too! Alternatively, use these notes to color-code files or to trace images and patterns. Like all Post-it products, these notes feature a unique adhesive that's designed specifically for paper-it sticks securely and always removes cleanly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.