Zoro Homepage

Transparent Notes, 2.88in x 2.88in, 36 Sheets/Pad

  • Mfr # 600-TRSPT

  • Zoro # G715510211


product price: $5.09
/ea
Sold in multiples of 2 for $10.18

Key Features

Body Material
Plastic Film
Rule
Unruled
Sheet Size
2.88 x 2.88
Number of Sheets
36
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-TRSPT
Zoro #
G715510211
UPC #
638060858684
Country of Origin
United States

Dimensions

Sheet Size
2.88 x 2.88

Details

Body Material
Plastic Film
Rule
Unruled
Number of Sheets
36
Item
Standard Self-Stick Pads
Color
Clear

Description

Post-it Transparent Notes are ideal for use in books, files, crafting projects and more-anywhere you need to make notes on items but easily see underneath. They're particularly useful for textbooks and manuals. Rather than just highlight an important passage, highlight it and note any important information, too! Alternatively, use these notes to color-code files or to trace images and patterns. Like all Post-it products, these notes feature a unique adhesive that's designed specifically for paper-it sticks securely and always removes cleanly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.