Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Post-It Water-Resistant Self-Stick Notes, Green, 3" x 3", 45 Sheets, PK12 XTRM3312TRYG

Water-Resistant Self-Stick Notes, Green, 3" x 3", 45 Sheets, PK12 (Discontinued)

  • Mfr # XTRM3312TRYG
  • Zoro # G4598420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTRM3312TRYG
Zoro #
G4598420
UPC #
638060075814
Country of Origin
United States

Dimensions

Size
3" x 3"

Details

Weight
0.665 lbs
Color
Green

Description

Post-it® Extreme Notes Water-Resistant Self-Stick Notes, Green, 3" x 3", 45 Sheets, 12/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.