Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wave Design Dispenser with Notes, For 3 x 3 Pads, Black

  • Mfr # WAVE-330-BKVP

  • Zoro # G415960743


product price: $19.39
/ea

Key Features

Body Material
Plastic
Number of Sheets
90
Rule
Unruled
Sheet Size
3 x 3
Paper Color
Pebble Grey; Pink Salt; Washed Denim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAVE-330-BKVP
Zoro #
G415960743
UPC #
68060462725
Country of Origin
China

Dimensions

Sheet Size
3 x 3

Details

Body Material
Plastic
Number of Sheets
90
Rule
Unruled
Paper Color
Pebble Grey; Pink Salt; Washed Denim
Item
Desktop Pop-Up Note Dispensers
Color
Black

Description

The Post-it Note Wave Dispenser is a sleek modern dispenser that keeps notes where you need them. This pack includes a dispenser and three pads of Post-it Super Sticky Dispenser Pop-up Notes. Post-it Super Sticky Notes feature 2X the sticking power to make sure your messages and reminders stay front and center. Use this set to get your desk organized or give as a gift. The dispenser's classic black color brings trend and style to any desk. Notes with this dispenser are Washed Denim, Pink Salt and Pebble Grey from our Simply Serene collection. Refillable, weighted dispenser for easy, convenient one-handed dispensing and works with accordion-style Post-it Dispenser Notes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.