This item is Discontinued.

Post-It XL Notes with Holder, Green-Orange-Yellow, 4.5" x 6.75", 25/Pad, PK9 XT456-9CT+HOLDER

XL Notes with Holder, Green-Orange-Yellow, 4.5" x 6.75", 25/Pad, PK9 (Discontinued)

  • Mfr # XT456-9CT+HOLDER
  • Zoro # G4589555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT456-9CT+HOLDER
Zoro #
G4589555
UPC #
638060276730
Country of Origin
United States

Dimensions

Size
4.5" x 6.75"

Details

Color
Assorted
For Use With
4.5" x 6.75" Extreme Flat Holders
Material
Plastic
Weight
1.714 lbs

Description

Post-it® Extreme Notes XL Notes with Holder, Green-Orange-Yellow, 4.5" x 6.75", 25 Sheets/Pad, 9 Pads/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.