Zoro Homepage

15 Door Standard 4C Front Laoding Mailbox - Gold

  • Mfr # N1029441GLD

  • Zoro # G915816229


product price: $1,719.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1029441GLD
Zoro #
G915816229
UPC #
7432541496418
Country of Origin
China

Description

4C Standard Mailboxes are constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. This high-security unit also includes one parcel locker for easy delivery and storage of larger parcels. The corrosion-resistant weatherproof powdercoat finish protects the units from the elements while the riveted shelves and concealed hinges limit pry points for added security. The carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. Features -Tenant doors meet the new mail compartment minimum size requirement -Units meet the USPS requirement for 1:10 parcel locker to tenant compartment ratio -Meets the USPS 4C requirements which comply with ADA standards -Doors feature the new USPS-1172 910A lock -Tenant doors include 3 keys -Unit include a weather protected receptacle for outgoing mail -Optional rain drip shield at the top of the unit is available -Per the USPS 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October 2006 Specifications - Color: Gold - Dimensions: 3 H x 12 W x 15 D - RO Dimensions: 39 H x 30-1/2 W x 16-3/4 D - Actual Width: 31-1/2 - Weight: 118 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.