19 Door Standard 4C Mailbox with 2 Parcel Lockers - Sandstone
- Mfr # N1029454SND
- Zoro # G924216782
product price:Â
$
2,813.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1029454SND
- Zoro #
- G924216782
- UPC #
- -
- Country of Origin
- China
Description
The 19-door 4C Standard Mailbox units are constructed of heavy gauge aluminum with stainless steel components for maximum durability and security both indoors and out with an included shelter. The corrosion-resistant, weatherproof powdercoat finish protects the units from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. The Mail Carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. This unit also inlcudes two large parcel lockers for maximum delivery and storage capabilities of larger packages. Features Tenant doors meet the new compartment minimum size requirement. Unit meets the USPS requirement for 1:10 parcel locker to tenant compartment ratio. Meets the USPS 4C requirements which comply with ADA standards. Features the new USPS-1172 910A lock. Tenant doors include 3 keys. Unit include a weather protected receptacle for outgoing mail. Optional rain drip shield at the top of the unit is available. Per the USPS, 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October, 2006. Specifications Color: Sandstone. Dimensions: 3 inH x 12 inW x 15 inD. RO Dimensions: 54-3/4 in H x 30-1/2 in x 16-3/4 in D. Actual Width: 31-1/2 in. Weight: 142 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.