Shop POSTAL PRODUCTS UNLIMITED
Create Account
20 Door Standard 4C Mailbox with 2 Parcel Lockers - Bronze
- Mfr # N1029415BRNZ
- Zoro # G224216628
product price:Â
$
3,060.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1029415BRNZ
- Zoro #
- G224216628
- UPC #
- -
- Country of Origin
- China
Description
The 20-door high-security 4C Standard Mailbox unit is constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. The corrosion resistant, weatherproof powdercoat finish protects the units from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. The Mail Carrier Access Door provides easy access for Postal Letter Carriers to release the master loading doors. Features Unit meet USPS requirement for 1:10 parcel locker to tenant compartment ratio. Meets USPS 4C requirements. Units feature the new USPS-1172 910A lock and include 3 keys. Unit include a weather protected receptacle for outgoing mail. Optional rain drip shield at the top of the unit is available. Per the USPS, 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October, 2006. Specifications Color: Bronze. RO Dimensions: 55-9/16 in H x 30-1/2 in W x 17 in D. Actual Width: 31-9/16 in W. Weight: 142 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.