Shop POSTAL PRODUCTS UNLIMITED
Create Account
7-Door Horizontal Mailbox 4C High Security, 140
- Mfr # N1027863
- Zoro # G524218025
product price:Â
$
1,140.99
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
- N1027863
- Zoro #
- G524218025
- UPC #
- -
- Country of Origin
- China
Description
Reduce the risk of theft and damage with the 7-Door 4C Horizontal Mailbox, the highest security mailbox on the market! Each mailbox system features seven double-walled tenant doors to increases each door's pull test capacity to 1500 pounds of pressure. The outgoing mail slot also features a sawtooth guard design that prevents mail from being fished out. Features Made from high-strength stainless steel. The USPS approved 4C Horizontal mailboxes were designed with an utmost regard for security and perfection. The concealed hinges and flush surface design make it close to impossible to tamper with and pry open these horizontal doors. Closer tolerance reduces the size of pry points. Units quickly install between wall studs. Flush Surface Design prevents dirt and ice build-up. Protective Lock Rim prevents lock twisting & torque. Specifications Size: 16 in x 34-5/16 in. Weight: 140 lbs.