3 Parcel Door Locker 4C Front Loading Mailbox - Sandstone
- Mfr # N1029412SND
- Zoro # G624216709
product price:Â
$
1,751.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1029412SND
- Zoro #
- G624216709
- UPC #
- -
- Country of Origin
- China
Description
The 4C Standard Mailboxes are constructed of high-quality heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. This 3 Parcel Locker unit allows for maximum delivery capabilities and storage of large packages. The corrosion-resistant, weatherproof powdercoat finish protects the units from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. Carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. Features Most units meet USPS requirement for 1:10 parcel locker to tenant compartment ratio. All units meet the USPS 4C requirement. Units feature the new USPS-1172 910A lock. Tenant doors include 3 keys. Optional rain drip shield at the top of the unit is available. Per the USPS, the 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October, 2006. Specifications Color: Sandstone. Dimension: 50-5/16 in H x 17-1/2 in x 17 in D. Actual Width: 17-1/2 in W. Weight: 69 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.