Shop POSTAL PRODUCTS UNLIMITED
Create Account
16 Door Standard 4C Mailbox with 2 Parcel Lockers - Bronze
- Mfr # N1029410BRNZ
- Zoro # G524216700
product price:Â
$
2,827.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1029410BRNZ
- Zoro #
- G524216700
- UPC #
- -
- Country of Origin
- China
Description
4C Standard Mailboxes are constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. These corrosion-resistant 16-Door mailbox units feature a weatherproof powder coat finish that protects the units from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. The Carrier Access Door provides easy access for Postal Letter Carriers to release the master loading doors, as well as the two included parcel lockers. Features Tenant doors meet the new compartment minimum size requirement. Most units meet USPS requirement for 1:10 parcel locker to tenant compartment ratio, all units meet the USPS 4C requirements. Units feature new USPS-1172 910A lock. Each door includes 3 keys. Units include a weather protected receptacle for outgoing mail. Meets all USPS standards on all new construction and major renovation projects as of October, 2006. Optional rain drip shield at the top of the unit available. Meets all USPS standards on all new construction and major renovation projects as of October, 2006. Specifications Color: Bronze. Dimensions: 3 in H x 12 in W x 15 in D. RO Dimensions: 50-5/16 in H x 30-5/16 in W x 17 in D. Actual Width: 31-9/16 in. Weight: 127 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.