Shop POSTAL PRODUCTS UNLIMITED
Additional $155.00 delivery surcharge applies per item.
See details
Create Account
N1031044 13 Door CBU with Pedestal - Bronze
- Mfr # N1031044
- Zoro # G503786491
product price:Â
$
3,949.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1031044
- Zoro #
- G503786491
- UPC #
- 7432541995959
- Country of Origin
- China
Description
High-security Sandstone Cluster Box Units offer the most extensive design available that guarantees ease of use as well as protection against vandalism. These 13-door USPS approved F-Spec CBUs are secure in all weather conditions, ensuring that postal customers receive the industry's safest mailboxes. Front-loading commercial CBUs will provide safe personal mail delivery for many years to come. Secure custer mailboxes also include a pedestal.
Features- Identical to Auth-Florence model 1570-13 and Salsbury Industries model 3313
- This unit comes complete with tenant locks and pedestal
- Stainless steel & aluminum corrosion-resistant construction
- Reinforced lock cam
- Larger outgoing mail slot
- Reduced pry points
- Improved and stronger tenant gaps
- 360 degree wrapped hinges for extra security
- Sandstone powder coat finish resists the elements and protects against vandalism
- Upgraded security locks developed by the USPS
- Master doors overlap when shut to prevent theft
- Locks have dust rain shield and 3 keys each
- ADA Compliance
- Color: Bronze
- RO Dimensions: 39" H x 30-1/2" W x 16-3/4" D
- Weight: 169 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.