Shop POSTAL PRODUCTS UNLIMITED

N1029416SND 9 Door Standard 4C Mailbox with 1 Parcel Door - Sandstone

  • Mfr # N1029416SND
  • Zoro # G103775642

product price: 
$
2,009.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1029416SND
Zoro #
G103775642
UPC #
7432541396329
Country of Origin
China

Description

This 9-door 4C Standard Mailbox unit is constructed of heavy gauge aluminum with stainless steel components for maximum security and durability both indoors and out with an included shelter. This lockable mailbox unit also includes one parcel locker for delivery and storage of larger parcels. The corrosion-resistant, weatherproof powdercoat finish protects this high-security unit from the elements, while the riveted shelves and concealed hinges limit pry points for added security. The Mail Carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. Each tenant door meets the new compartment minimum size requirement of while the unit as a whole meets the USPS requirement for 1:10 parcel locker to tenant compartment ratio, and the USPS 4C requirements which comply with ADA standards.

Features
  • Units feature the new USPS-1172 910A lock
  • Meet USPS 4C requirements which comply with ADA standards
  • Units feature the new USPS-1172 910A lock and include 3 keys
  • Unit include a weather protected receptacle for outgoing mail
  • Optional rain drip shield at the top of the unit is available
  • Per the USPS, 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October, 2006
Specifications
  • Color: Sandstone
  • Dimensions: 3" H x 12" W x 15" D
  • RO Dimensions: 28-1/2" H x 17-1/2" W x 16-3/4" D
  • Actual Width: 17-1/2"
  • Weight: 76 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.