Zoro Homepage

Standard 4C Mailbox with 1 Parcel Locker - Gold

  • Mfr # N1029448GLD

  • Zoro # G015816198


product price: $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1029448GLD
Zoro #
G015816198
UPC #
7432541596576
Country of Origin
China

Description

This single-unit 4C Standard Mailbox system is constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. The corrosion resistant and weatherproof powdercoat finish of ths unit protects it from the elements while the riveted shelves and concealed hinges limit pry points for extra security. This large single-unit mail parcel locker is ideal for delivery of larger packages. The carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. This unit meets the USPS 4C requirements which comply with ADA standards. Features -Units feature the new USPS-1172 910A lock -Includes 3 keys -Unit include a weather protected receptacle for outgoing mail -Per the USPS 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October 2006 -ADA compliance Specifications - Color: Gold - RO Dimensions: 18 H x 16-1/4 W x 16-3/4 D - Actual Width: 17-1/2 W - Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.