Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard 4C Mailbox with 2 Horizontal Parcel Lockers - Silver

  • Mfr # N1029449SLVR

  • Zoro # G215816318


product price: $584.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1029449SLVR
Zoro #
G215816318
UPC #
7432541596583
Country of Origin
China

Description

4C Standard Mailbox systems are constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with an included shelter. This mail system includes two large parcel lockers for maximum delivery capabilities as well as storage of larger packages. The corrosion-resistant weatherproof powdercoat finish protects this unit from the elements while the riveted shelves and concealed hinges limit pry points for addedsecurity. The Mail Carrier access door provides easy access for Postal Letter Carriers to release the master loading doors. This mail receptacles meets the USPS 4C requirements which comply with ADA standards. Features -Units feature the new USPS-1172 910A lock -Doors include 3 keys -Unit include a weather protected receptacle for outgoing mail -Optional rain drip shield at the top of the unit is available -Per the USPS 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October 2006 -ADA compliance Specifications - Color: Silver - RO Dimensions: 18 H x 30-1/2 W x 16-3/4 D -Actual Width: - 31-1/2 - Weight: 44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.