Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard 4C Mailbox with 2 Parcel Lockers - Bronze, 58

  • Mfr # N1029444BRNZ

  • Zoro # G015815627


product price: $886.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1029444BRNZ
Zoro #
G015815627
UPC #
7432541096083
Country of Origin
China

Description

4C Standard Mailboxes are constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and outdoors with an included shelter. This high-security mail receptacle includes 2 large parcel lockers for maximum delivery capabilities. The corrosion-resistant weatherproof powdercoat finish protects the parcel units from the elements while the riveted shelves and concealed hinges limit pry points for extra security. The Carrier Access Door Provides easy access for Postal Letter Carriers to release the master loading doors. Features -Meets the USPS 4C requirements -Tenant doors include 3 keys -Unit include a weather protected receptacle for outgoing mail -Optional rain drip shield at the top of the unit is available -Bronze powder coat finish Specifications - Color: Bronze - Dimension: 3 H x 12 W x 15 D - Weight: 58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.