Zoro Homepage

Irregular Verb Poster Set, Spanish, 7-Piece Set

  • Mfr # PS33

  • Zoro # G616182074


product price: $50.89
/ea

Key Features

Color
Multicolor
Recommended Age
7+ years
Recommended Grade
Grade 2+
Material
Paper
Includes
7 Poster Charts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS33
Zoro #
G616182074
UPC #
777242000333
Country of Origin
Canada

Dimensions

Size
24 in x 18 in

Details

Color
Multicolor
Recommended Age
7+ years
Recommended Grade
Grade 2+
Material
Paper
Includes
7 Poster Charts

Description

Enhance Spanish language learning with this set of seven large Spanish posters, each measuring 24" x 18". These colorful and engaging charts provide essential reference for Spanish irregular verbs, making them an excellent tool for both classrooms and independent study. Designed to motivate and support second-language learners, these posters offer a clear and structured approach to mastering verb conjugations. Made from durable stock, they are built to last, ensuring long-term use in any learning environment.


  • Vibrant and Engaging Design: A colorful resource that captures attention and enhances learning.
  • Comprehensive Reference: Displays essential Spanish irregular verb charts for easy study.
  • Ideal for Classrooms and Students: Perfect for teachers, tutors, and language learners.
  • Durable and Long-Lasting: Made from sturdy stock for repeated use.
  • Supports Second Language Learning: A great tool for mastering Spanish verbs with confidence, measures 24" x 18".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.