Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Poster Pals Poster Pals PSZRT02 6.37 x 1.25 in. Spanish Verb Conjugation Tool PSZRT02

Poster Pals PSZRT02 6.37 x 1.25 in. Spanish Verb Conjugation Tool (Discontinued)

  • Mfr # PSZRT02
  • Zoro # G403990295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSZRT02
Zoro #
G403990295
UPC #
777242400034
Country of Origin
Canada

Description

A Spanish verb guide at your student's fingertips. A handy reference for the following: present tense of regular verbs ER, IR, AR, irregular verbs SER, ESTAR, IR, VENIR, TENER, DECIR, PODER. Printed on both sides. Laminated.

Includes
  • 32 rulers
Specifications
  • Size: 6-3/8" x 1 1/4"
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.