This item is Discontinued.

Stocktrek Images StockTrek Images PSTJPA101200M Vintage Civil War Era Print of President Abraham Lincoln Wearing An Overcoat Poster Print; 12 x 15 PSTJPA101200M

This item is Discontinued.

Stocktrek Images

StockTrek Images PSTJPA101200M Vintage Civil War Era Print of President Abraham Lincoln Wearing An Overcoat Poster Print; 12 x 15 (Discontinued)

Mfr # PSTJPA101200M
Zoro # G303777101
UPC # 7430029949920
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSTJPA101200M
Zoro #
G303777101
UPC #
7430029949920
Country of Origin
United States

Description

Civil War era print of President Abraham Lincoln wearing an overcoat Poster Print (12 x 15). Posters for your wall and fine art prints for the home or office.

Civil War era print of President Abraham Lincoln wearing an overcoat Poster Print is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. A poster perfect for any room! This poster is ready to frame or use removable mounting putty to hang the old fashion way.

Features
  • Vintage Civil War Era Print of President Abraham Lincoln Wearing An Overcoat Poster Print
  • Designed with precision and functionality
  • Value for money
  • Superior quality design
  • Wide collection of posters to choose from
  • Choices for every style
Specifications
  • Type: Photo Print
  • Artist: John Parrot & Stocktrek Images
  • Size: 12 x 15 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.