Zoro Homepage

PLSTIC GRY 3 IN.L, 6PK

  • Mfr # SPT-06LGCS

  • Zoro # G816092005


product price: $11.65
/pk 6, $1.94/ea
Sold in multiples of 24 for $279.60

Key Features

Color
Gray
Width
2.5 in
Material
Plastic
Height
0.5 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT-06LGCS
Zoro #
G816092005
UPC #
180629000138
Country of Origin
China

Dimensions

Width
2.5 in
Height
0.5 in
Depth
3 in

Details

Color
Gray
Item
Plant Stand
Material
Plastic

Description

Pot Toes 0.5 in. H Gray Plastic Plant Stand


  • Use the Bosmere Pot Toes to prevent stains and rotting on all surfaces including decks, wood floors, carpet, tile or any other surface.
  • Just slide the Bosmere Pot Toes under your pots or planters.
  • Works on all pots or planters regardless of shape.
  • Lifts y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.