Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield Bracket, Power Relay, 30A, Quick Connect RMC05012

Bracket, Power Relay, 30A, Quick Connect (Discontinued)

  • Mfr # RMC05012
  • Zoro # G700967433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMC05012
Zoro #
G700967433
UPC #
-
Country of Origin
India

Details

Item
Power Relay
Mounting Style
Bracket
Electrical Connection
Quick Connect
Coil Voltage
12V DC
Current Rating
30A
Contact Material
AgCdO
Features
Mechanical Indicator; UL Coil Insulation Class B; Bridging Contacts
Power Consumption - Relay
1300 mW
Number of Poles
1
Coil Resistance
110 Ω
Contact Limiting Short-Time Current
30A
Contact Limiting Continuous Current
30A
Protection Category
RTI
Switching Current
100mA @ 24V
Insulation Creepage
14.9 mm [ .587 in ]
Insulation Clearance
4 mm [ .157 in ]
Switching Voltage
440V AC
Operating Temp. Range
50 to 70°C
Contact Limiting Breaking Current
30A
Contact Limiting Making Current
60A
Coil Type
Monostable, DC
Dielectric Voltage
2500 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Rating
30A
Contact Voltage Rating
400V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.