
Time Delay Relay, Octal, Interval, DPDT (Discontinued)
- Mfr # CB-1043B-39
- Zoro # G900967363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-1043B-39
Zoro #
G900967363
UPC #
-
Country of Origin
Mexico
Details
Item
Time Delay Relay
Delay Function
Interval
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
Number of Pins
8
Current Rating
10 A
Contact Form
DPDT
Electrical Connection
8-Pin Octal Style Plug
Type of Output
Relay
Mounting - Relay
Socket
Timer Range
.1 “ 10 seconds
Contact Amp Rating (Resistive)
10
Operating Functions
Interval ON
Input Voltage
24
Contact Material
Silver Cadmium Oxide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.