This item is Discontinued.

Potter-Brumfield Time Delay Relay, Octal, Interval, DPDT CGB-38-79010M

Time Delay Relay, Octal, Interval, DPDT (Discontinued)

  • Mfr # CGB-38-79010M
  • Zoro # G600968431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGB-38-79010M
Zoro #
G600968431
UPC #
-
Country of Origin
Mexico

Details

Item
Time Delay Relay
Delay Function
Interval
Maximum Time Setting
10 min
Base Shape
Octal
Number of Pins
8
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V
Timer Range
1 “ 10 minutes
Mounting - Relay
Socket
Contact Material
Silver Cadmium Oxide
Contact Amp Rating (Resistive)
10
Operating Functions
Interval ON
Type of Output
Relay
Electrical Connection
8-Pin Octal Style Plug
Input Voltage
120

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.