Zoro Homepage
This item is Discontinued.
Potter-Brumfield CKB-38-37010=TIME DELAY REL CKB-38-37010

CKB-38-37010=TIME DELAY REL (Discontinued)

  • Mfr # CKB-38-37010
  • Zoro # G000966549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKB-38-37010
Zoro #
G000966549
UPC #
-
Country of Origin
Mexico

Details

Item
Time Delay
Number of Pins
8
Contact Form
2 Form C, DPDT, 2 C/O
Electrical Connection
8-Pin Octal Style Plug
Input Voltage
24
Type of Output
Relay
Contact Amp Rating (Resistive)
10
Mounting - Relay
Socket
Contact Material
Silver Cadmium Oxide
Operating Functions
Delay on Dropout
Timer Range
.1 “ 10 seconds

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.