This item is Discontinued.

No Product Image Available

This item is Discontinued.

Potter-Brumfield

Dry Reed Relay, 1 Form B, Spst, Momentary, 0.012A (Coil), 6Vdc (Coil), 72Mw (Coil), 0.5A (Contact), (Discontinued)

Mfr # JWD-171-17
Zoro # G705986125
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JWD-171-17
Zoro #
G705986125
UPC #
-
Country of Origin
Germany

Dimensions

Width
7.62 mm [ .3 in ]
Length
19.56 mm [ .77 in ]
Height
8 mm [ .315 in ]

Details

Operating Temperature Range (°C)
-35 to 85
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
500
Coil Resistance (Ω)
500
Actuating System
DC
Contact Switching Voltage (Max) (VDC)
100
Relay Style
JWD/JWS Series Reed Relays
Environmental Category of Protection
RTIII
Power Consumption (mW)
50 to 288
Contact Special Features
Reed Contacts
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Open Contacts (Vrms)
250
Coil Type
Monostable
Environmental Ambient Temperature (Max)
85 °C [ 85 °F ]
Contact Plating Material
Ruthenium
Contact Switching Load (Min)
10mA @ .01V
Contact Limiting Making Current (A)
0.5
Contact Current Class
0 to 2 A
Coil Special Features
Coil Suppression Diode, UL Coil Insulation
Contact Limiting Breaking Current (A)
0.5
Termination Type
Through Hole
Product Type
Relay
Contact Number of Poles
1
Contact Limiting Continuous Current (A)
0.5
Coil Power Rating Class
0 to 100mW
Contact Limiting Short-Time Current (A)
0.5
Contact Voltage Rating (VDC)
20
Insulation Initial Dielectric Between Coil/Contact Class
0 to 500 V
Relay Type
JWD/JWS Series Reed Relay

Description

Dry Reed Relay, 1 Form B, Spst, Momentary, 0.012A (Coil), 6Vdc (Coil), 72Mw (Coil), 0.5A (Contact), 20Vdc (Contact), Dc Input, Random, Dc Output, Panel Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.