Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield INPUT AC MODULE  15V DC LOGIC-120VAC IP IAC-15

INPUT AC MODULE 15V DC LOGIC-120VAC IP (Discontinued)

  • Mfr # IAC-15
  • Zoro # G300967642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAC-15
Zoro #
G300967642
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
43.18 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ]

Details

Case Color
Yellow
Input Voltage
90 to 140 VAC [ 90 to 140 VDC ]
Input Voltage Typical
120 VAC [ 120 VDC ]
Relay Type
Input/Output Module
Housing Style
Industry Standard
Logic Voltage (VDC)
15
Output Type
DC
Contact Arrangement
1 Form A (SPST-NO)
Output Current Rating (A)
0.05
Output Voltage Rating (DC Relays) (VDC)
30
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Output Current (Min) (A)
12A
Contact Current Rating (A)
0.05
Output Voltage (Max) (V)
30
Switch Arrangement
1 Form A (SPST-NO)
Termination Type
Printed Circuit Terminals
Operating Temperature Range (°C)
-30 to 80
Mounting Type
Board Mount
Product Type
Relay
R-Switch & slimSSR Relays
No
Coupling
Optical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.