Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

INPUT AC MODULE 5V DC LOGIC-120VAC IP (Discontinued)

  • Mfr # IAC-5
  • Zoro # G400967696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAC-5
Zoro #
G400967696
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
43.18 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ]

Details

Item
Relay
Electrical Connection
Printed Circuit Terminals
Mounting Style
Board Mount
Case Color
Yellow
Input Voltage
90 to 140V AC, 90 to 140V DC
Output Current (Min) (A)
12A
Operating Temperature Range (°C)
-30 to 80
Contact Current Rating (A)
0.05
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
4000
Logic Voltage (VDC)
5
Coupling
Optical
Switch Arrangement
1 Form A (SPST-NO)
R-Switch & slimSSR Relays
No
Relay Type
Input/Output Module
Contact Arrangement
1 Form A (SPST-NO)
Housing Style
Industry Standard
Output Current Rating (A)
0.05
Output Voltage Range
30V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.