
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWD-107-1
Zoro #
G100967767
UPC #
-
Country of Origin
China
Dimensions
Body Height - Relay
0.315 in
Body Depth - Relay
0.77 in
Body Width - Relay
0.3 in
Details
Item
Relay
Coil Voltage
20V DC
Power Consumption - Relay
50 to 288 mW
Features
Monostable, DC Magnetic System; UL Coil Insulation; Reed Contacts
Coil Resistance
500 Ohm
Operating Temp. Range
-35 to 85 °C
Protection Category
RTIII
Dielectric Strength
0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.