Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Potter-Brumfield Relay, 24V AC/20V DC Coil Volts, 1 Form A (NO) JWD-171-5

Relay, 24V AC/20V DC Coil Volts, 1 Form A (NO) (Discontinued)

  • Mfr # JWD-171-5
  • Zoro # G700967884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWD-171-5
Zoro #
G700967884
UPC #
-
Country of Origin
China

Dimensions

Body Depth - Relay
0.799 in
Body Width - Relay
0.3 in
Body Height - Relay
0.315 in

Details

Item
Relay
Mounting Style
PCB
Coil Voltage
24V AC, 20V DC
Contact Material
Ruthenium
Power Consumption - Relay
Coil: 400 mW; 50 to 288 mW
Features
Monostable, DC Magnetic System; UL Coil Insulation; Reed Contacts
Protection Category
RTIII
Coil Resistance
2150 Ohm
Dielectric Strength
0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts
Operating Temp. Range
-35 to 85 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.