
Relay, 12V AC/20V DC Coil Volts, 1 Form C (CO) (Discontinued)
- Mfr # JWS-117-1
- Zoro # G300968069
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWS-117-1
Zoro #
G300968069
UPC #
-
Country of Origin
China
Dimensions
Body Width - Relay
0.26 in
Body Height - Relay
0.307 in
Body Depth - Relay
0.799 in
Details
Item
Relay
Mounting Style
PCB
Coil Voltage
12V AC/20V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
Coil: 69 mW; 50 to 288 mW
Contact Material
AgNi
Features
Monostable, DC Magnetic System; UL Coil Insulation; Reed Contacts
Coil Resistance
500 Ohm
Dielectric Strength
0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts
Protection Category
RTIII
Operating Temp. Range
-35 to 85 °C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.