
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRPA-11AG-240
Zoro #
G600968240
UPC #
-
Country of Origin
Mexico
Details
Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-In
Coil Voltage
240V AC
Contact Form
2 Form C (CO)
Features
UL Coil Insulation Class B
Number of Poles
2
Power Consumption - Relay
2VA
Contact Material
AgCdO
Contact Limiting Short-Time Current
10A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
10A
Contact Limiting Continuous Current
10A
Coil Resistance
9110 Ω
Contact Voltage Rating
240V AC
Protection Category
RTI
Contact Limiting Breaking Current
10A
Operating Temp. Range
50 to 70°C
Coil Type
Monostable, AC
Contact Rating
10A
Switching Current
300mA @ 12V
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.