
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRPA-14DG-24
Zoro #
G000968369
UPC #
-
Country of Origin
Mexico
Details
Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Plug-In
Coil Voltage
24V DC
Contact Form
3 Form C (CO)
Number of Poles
3
Power Consumption - Relay
1250 mW
Contact Material
AgCdO
Features
UL Coil Insulation Class B
Contact Limiting Making Current
10A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
472 Ω
Switching Current
300mA @ 12V
Contact Limiting Continuous Current
10A
Contact Voltage Rating
240V AC
Contact Rating
10A
Contact Limiting Short-Time Current
10A
Protection Category
RTI
Operating Temp. Range
50 to 70°C
Coil Type
Monostable, DC
Contact Limiting Breaking Current
10A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.