This item is Discontinued.

Potter-Brumfield Panel Mount, Tapped Core, Plug-In Relay, 10 A, Quick Connect, Solder KU-11D45-24

Panel Mount, Tapped Core, Plug-In Relay, 10 A, Quick Connect, Solder (Discontinued)

  • Mfr # KU-11D45-24
  • Zoro # G400947568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KU-11D45-24
Zoro #
G400947568
UPC #
-
Country of Origin
Mexico

Dimensions

Width
37.3 mm [ 1.468 in ]
Length
61.7 mm [ 2.429 in ]
Height
35.6 mm [ 1.402 in ]

Details

Item
Plug-In Relay
Mounting Style
Panel Mount, Tapped Core
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Limiting Continuous Current (A)
10
Contact Limiting Making Current (A)
10
Coil Resistance (Ω)
472
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature Class
70 to 85°C
Contact Current Rating (A)
10
Coil Power Rating (DC) (mW)
1250
Contact Limiting Short-Time Current (A)
10
Insulation Initial Dielectric Between Coil/Contact Class
1500 V to 2500 VA
Coil Magnetic System
Monostable, DC
Environmental Category of Protection
RT0
Insulation Initial Dielectric Between Contacts and Coil (Vrms)
2200
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts (Vrms)
2200
Insulation Initial Dielectric Between Open Contacts (Vrms)
1200
Contact Current Class
5 to 10 A, Less Than 16A
Contact Number of Poles
2
Insulation Initial Resistance (MΩ)
100000
Coil Special Features
UL Coil Insulation Class B
Contact Voltage Rating (VAC)
240
Environmental Ambient Temperature (Max)
85 °C [ 185 °F ]
Contact Limiting Breaking Current (A)
10
Coil Power Rating Class
1 to 1.5 W
Relay Type
KUP Series Panel Plug-In Relay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.